Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 167 rpm, 1/3 HP, 15:1

Bison DC Gearmotor, 24VDC, 167 rpm, 1/3 HP, 15:1 021-730C0015
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,033.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 118.0 in-lb
See full product details
This item ships free.
Total: $1,033.20

Bison #021-730C0015 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 118.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 167 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Shaft: Hollow Output
  • Voltage: 24VDC
  • Gear Material: Steel
  • Max. Ambient Temp.: 40 Degrees C
  • Mounting: All Position
  • Gearmotor Rotation: CW/CCW
  • Thermal Protection: None
  • Gear Type: Hypoid
  • Rotation: Reversible
  • Finish: Powdered Coat
  • Reversible Shaft Output: Yes
  • Overhung Load: 520 lb
  • Brushes: Externally Replaceable
  • Standards: cURus
  • Gear Ratio: 15:1
  • Shaft Orientation: Right Angle
  • Gear Case: Die Cast Aluminum
  • RPM Range: 151 to 200
  • Enclosure: TENV
  • Lubrication: Grease
  • Seals: Lip Type
  • Motor Type: Permanent Magnet DC
  • No Load RPM: 167 RPM
  • Full Load Amps: 13.3 A
  • Item: Dc Gearmotor
  • Insulation Class: F
  • Bearings: Ball
  • Input HP: 1/3
  • Housing Material: Steel
  • Overall Length: 16 13/32 in
  • Shaft Dia. (Dimension U): 1 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 118.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 167 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 520 lb, Input HP 1/3, Gear Ratio 15:1, Full Load Amps 13.3 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730C0015