Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 180 rpm, 1/8 HP, 10:1

Bison DC Gearmotor, 24VDC, 180 rpm, 1/8 HP, 10:1 021-720C0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$893.83
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 35.0 in-lb
See full product details
This item ships free.
Total: $893.83

Bison #021-720C0010 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 35.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 180 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Input HP: 1/8
  • Finish: Powdered Coat
  • Item: Dc Gearmotor
  • Shaft: Hollow Output
  • Rotation: Reversible
  • Gear Case: Die Cast Aluminum
  • Overhung Load: 270 lb
  • No Load RPM: 180 RPM
  • Thermal Protection: None
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Reversible Shaft Output: Yes
  • Mounting: All Position
  • Max. Ambient Temp.: 40 Degrees C
  • Housing Material: Steel
  • Seals: Lip Type
  • Voltage: 24VDC
  • Motor Type: Permanent Magnet DC
  • Bearings: Ball
  • Gearmotor Rotation: CW/CCW
  • Insulation Class: F
  • Gear Type: Hypoid
  • Lubrication: Grease
  • Gear Material: Steel
  • Enclosure: TENV
  • Gear Ratio: 10:1
  • Overall Length: 13 37/64 in
  • Standards: cURus
  • RPM Range: 151 to 200
  • Brushes: Externally Replaceable
  • Shaft Orientation: Right Angle
  • Full Load Amps: 5.9 A
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 35.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 180 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 270 lb, Input HP 1/8, Gear Ratio 10:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720C0010