Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 25 rpm, 1/4 HP, 100:1

Bison DC Gearmotor, 24VDC, 25 rpm,  1/4 HP, 100:1 021-730C0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,139.88
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 692 in-lb
See full product details
This item ships free.
Total: $1,139.88

Bison #021-730C0100 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 692 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 25 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Gear Type: Hypoid
  • Reversible Shaft Output: Yes
  • Gear Ratio: 100:1
  • Item: Dc Gearmotor
  • Voltage: 24VDC
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Overhung Load: 910 lb
  • Housing Material: Steel
  • Enclosure: TENV
  • Input HP: 1/4
  • Full Load Amps: 11.2 A
  • Mounting: All Position
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Type: Permanent Magnet DC
  • Thermal Protection: None
  • Seals: Lip Type
  • Gear Case: Die Cast Aluminum
  • Overall Length: 16 13/32 in
  • Shaft: Hollow Output
  • Gearmotor Rotation: CW/CCW
  • Standards: cURus
  • Shaft Orientation: Right Angle
  • RPM Range: 16 to 30
  • Gear Material: Steel
  • Insulation Class: F
  • Brushes: Externally Replaceable
  • Bearings: Ball
  • Lubrication: Grease
  • No Load RPM: 25 RPM
  • Rotation: Reversible
  • Finish: Powdered Coat
  • Shaft Dia. (Dimension U): 1 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 692 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 25 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 910 lb, Input HP 1/4, Gear Ratio 100:1, Full Load Amps 11.2 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730C0100