Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1

Bison DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 021-730C0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,033.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 79.0 in-lb
See full product details
This item ships free.
Total: $1,033.20

Bison #021-730C0010 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 79.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 250 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Shaft: Hollow Output
  • Mounting: All Position
  • Input HP: 1/3
  • Gear Material: Steel
  • Reversible Shaft Output: Yes
  • Shaft Orientation: Right Angle
  • Voltage: 24VDC
  • Gear Type: Hypoid
  • Enclosure: TENV
  • Housing Material: Steel
  • Finish: Powdered Coat
  • Overall Length: 16 13/32 in
  • Insulation Class: F
  • Full Load Amps: 13.3 A
  • Standards: cURus
  • Gear Case: Die Cast Aluminum
  • RPM Range: 201 to 250
  • No Load RPM: 250 RPM
  • Gear Ratio: 10:1
  • Seals: Lip Type
  • Item: Dc Gearmotor
  • Motor Type: Permanent Magnet DC
  • Thermal Protection: None
  • Overhung Load: 465 lb
  • Gearmotor Rotation: CW/CCW
  • Brushes: Externally Replaceable
  • Lubrication: Grease
  • Max. Ambient Temp.: 40 Degrees C
  • Rotation: Reversible
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Bearings: Ball
  • Shaft Dia. (Dimension U): 1 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 79.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 250 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 465 lb, Input HP 1/3, Gear Ratio 10:1, Full Load Amps 13.3 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730C0010