Skip to Main Content
customer-service Help

DC Gearmotor, 24VDC, 30 rpm, 1/5 HP, 60:1

Bison DC Gearmotor, 24VDC, 30 rpm, 1/5 HP, 60:1 021-725C0060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$865.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 332.0 in-lb
See full product details
This item ships free.

Bison #021-725C0060 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 332.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 30 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Gear Ratio: 60:1
  • Insulation Class: F
  • Rotation: Reversible
  • Gearmotor Rotation: CW/CCW
  • Lubrication: Grease
  • No Load RPM: 30 RPM
  • Motor Type: Permanent Magnet DC
  • Gear Case: Die Cast Aluminum
  • Enclosure: TENV
  • Input HP: 1/5
  • Overhung Load: 580 lb
  • Thermal Protection: None
  • Overall Length: 14 1/64 in
  • Shaft: Hollow Output
  • Reversible Shaft Output: Yes
  • Brushes: Externally Replaceable
  • Housing Material: Steel
  • Full Load Amps: 9.5 A
  • Shaft Orientation: Right Angle
  • Gear Material: Steel
  • Seals: Lip Type
  • Finish: Powdered Coat
  • RPM Range: 16 to 30
  • Mounting: All Position
  • Bearings: Ball
  • Standards: cURus
  • Gear Type: Hypoid
  • Item: Dc Gearmotor
  • Max. Ambient Temp.: 40 Degrees C
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Voltage: 24VDC
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 332.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 30 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 580 lb, Input HP 1/5, Gear Ratio 60:1, Full Load Amps 9.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0060