Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 30 rpm, 1/8 HP, 60:1

Bison DC Gearmotor, 24VDC, 30 rpm, 1/8 HP, 60:1 021-720C0060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$799.05
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 208.0 in-lb
See full product details
This item ships free.
Total: $799.05

Bison #021-720C0060 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 208.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 30 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 5.9 A
  • Housing Material: Steel
  • Overall Length: 13 37/64 in
  • Gear Ratio: 60:1
  • Finish: Powdered Coat
  • Reversible Shaft Output: Yes
  • Insulation Class: F
  • Shaft Orientation: Right Angle
  • Thermal Protection: None
  • No Load RPM: 30 RPM
  • Rotation: Reversible
  • Standards: cURus
  • Seals: Lip Type
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Type: Permanent Magnet DC
  • Shaft: Hollow Output
  • Item: Dc Gearmotor
  • Overhung Load: 455 lb
  • RPM Range: 16 to 30
  • Gear Type: Hypoid
  • Brushes: Externally Replaceable
  • Voltage: 24VDC
  • Gearmotor Rotation: CW/CCW
  • Enclosure: TENV
  • Input HP: 1/8
  • Bearings: Ball
  • Gear Case: Die Cast Aluminum
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Gear Material: Steel
  • Mounting: All Position
  • Lubrication: Grease
  • Shaft Dia. (Dimension U): 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 208.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 30 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 455 lb, Input HP 1/8, Gear Ratio 60:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720C0060