Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 36 rpm, 1/5 HP, 50:1

Bison DC Gearmotor, 24VDC, 36 rpm, 1/5 HP, 50:1 021-725C0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$865.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 277.0 in-lb
See full product details
This item ships free.
Total: $865.20

Bison #021-725C0050 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 277.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 36 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Housing Material: Steel
  • Gear Material: Steel
  • Input HP: 1/5
  • Shaft Orientation: Right Angle
  • Motor Type: Permanent Magnet DC
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Rotation: Reversible
  • Gearmotor Rotation: CW/CCW
  • Reversible Shaft Output: Yes
  • Overall Length: 14 1/64 in
  • Bearings: Ball
  • Finish: Powdered Coat
  • Max. Ambient Temp.: 40 Degrees C
  • No Load RPM: 36 RPM
  • Gear Ratio: 50:1
  • Gear Type: Hypoid
  • Seals: Lip Type
  • Standards: cURus
  • Gear Case: Die Cast Aluminum
  • Voltage: 24VDC
  • Item: Dc Gearmotor
  • Mounting: All Position
  • Overhung Load: 550 lb
  • Enclosure: TENV
  • Brushes: Externally Replaceable
  • Thermal Protection: None
  • Lubrication: Grease
  • RPM Range: 31 to 50
  • Full Load Amps: 9.5 A
  • Insulation Class: F
  • Shaft: Hollow Output
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 277.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 36 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 550 lb, Input HP 1/5, Gear Ratio 50:1, Full Load Amps 9.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0050