Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 45 rpm, 1/5 HP, 40:1

Bison DC Gearmotor, 24VDC, 45 rpm, 1/5 HP, 40:1 021-725C0040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$819.69
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 222.0 in-lb
See full product details
This item ships free.
Total: $819.69

Bison #021-725C0040 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 222.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 45 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • RPM Range: 31 to 50
  • Enclosure: TENV
  • Motor Type: Permanent Magnet DC
  • Overhung Load: 510 lb
  • No Load RPM: 45 RPM
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Type: Hypoid
  • Shaft Orientation: Right Angle
  • Brushes: Externally Replaceable
  • Insulation Class: F
  • Gear Ratio: 40:1
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Gear Case: Die Cast Aluminum
  • Full Load Amps: 9.5 A
  • Rotation: Reversible
  • Bearings: Ball
  • Voltage: 24VDC
  • Lubrication: Grease
  • Thermal Protection: None
  • Finish: Powdered Coat
  • Item: Dc Gearmotor
  • Seals: Lip Type
  • Mounting: All Position
  • Overall Length: 14 1/64 in
  • Shaft: Hollow Output
  • Input HP: 1/5
  • Standards: cURus
  • Gearmotor Rotation: CW/CCW
  • Reversible Shaft Output: Yes
  • Housing Material: Steel
  • Gear Material: Steel
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 222.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 45 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 510 lb, Input HP 1/5, Gear Ratio 40:1, Full Load Amps 9.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0040