Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 24VDC, 45 rpm, 1/8 HP, 40:1

  • Zoro #: G0071694
  • Mfr #: 021-720C0040
$730.94
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Type: Permanent Magnet DC
  • Input HP: 1/8
See full product details
This item ships free.

Bison #021-720C0040 Specifications

  • Zoro #: G0071694
  • Mfr #: 021-720C0040
Max. Ambient Temp.: 40 Degrees C Motor Type: Permanent Magnet DC
Input HP: 1/8 Gearmotor Voltage: 24V DC
Gear Ratio: 40:1 Brushes: Externally Replaceable
Rear Shaft Encoder/Pulse Generator Mounting: No Thermal Protection: None
Nameplate RPM: 45 RPM Overall Length: 13 37/64 in
Gearmotor Shaft Type: Hollow Shaft Orientation: Right Angle
RPM Range: 31 to 50 Lubrication: Grease
Gearmotor Shaft Orientation: Right Angle Gearmotor Mounting Position: All Angle
Gear Case: Die Cast Aluminum Mounting: All Position
Item: Dc Gearmotor Rotation: Reversible
Seals: Lip Type Gear Type: Hypoid
Shaft: Hollow Output Gear Material: Steel
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Type: DC Gearmotor
Enclosure: TENV Max. Torque: 139.0 in-lb
Overhung Load: 400 lb Full Load Amps: 5.9 A
Standards: cURus Gearmotor Enclosure: Totally Enclosed Nonventilated
Insulation Class: F No Load RPM: 45 RPM
Finish: Powdered Coat Housing Material: Steel
Gearmotor Rotation: CW/CCW Reversible Shaft Output: Yes
Voltage: 24VDC Bearings: Ball
Keyway Size: Shaft Length (Dimension V):
Dimension D: Dimension A:
Dimension XH: Tachometer Feedback:
Replacement Brushes: Motor Shaft Design:
Length Less Shaft: Height (Dimension O):
Dimension Z: Dimension X:
Dimension L: Shaft Dia. (Dimension U): 3/4 in
Dimension B: Dimension H:
Starting Torque: Dimension XL:
Dimension C: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 139.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 45 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 400 lb, Input HP 1/8, Gear Ratio 40:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-720C0040