Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 24VDC, 50 rpm, 1/3 HP, 50:1

  • Zoro #: G0072570
  • Mfr #: 021-730C0050
$944.11
  • Mounting: All Position
  • Max. Ambient Temp.: 40 Degrees C
  • Bearings: Ball
See full product details
This item ships free.

Bison #021-730C0050 Specifications

  • Zoro #: G0072570
  • Mfr #: 021-730C0050
Mounting: All Position Max. Ambient Temp.: 40 Degrees C
Bearings: Ball No Load RPM: 50 RPM
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Type: DC Gearmotor
Gearmotor Enclosure: Totally Enclosed Nonventilated Overhung Load: 720 lb
Reversible Shaft Output: Yes Gear Ratio: 50:1
Gear Material: Steel Voltage: 24VDC
Item: Dc Gearmotor Enclosure: TENV
Shaft Orientation: Right Angle Lubrication: Grease
RPM Range: 31 to 50 Input HP: 1/3
Gear Type: Hypoid Thermal Protection: None
Full Load Amps: 13.3 A Rotation: Reversible
Standards: cURus Gearmotor Mounting Position: All Angle
Max. Torque: 394.0 in-lb Brushes: Externally Replaceable
Housing Material: Steel Seals: Lip Type
Nameplate RPM: 50 RPM Finish: Powdered Coat
Gear Case: Die Cast Aluminum Overall Length: 16 13/32 in
Gearmotor Shaft Type: Hollow Shaft: Hollow Output
Motor Type: Permanent Magnet DC Gearmotor Rotation: CW/CCW
Insulation Class: F Gearmotor Shaft Orientation: Right Angle
Rear Shaft Encoder/Pulse Generator Mounting: No Gearmotor Voltage: 24V DC
Keyway Size: Dimension H:
Dimension XH: Dimension B:
Tachometer Feedback: Replacement Brushes:
Dimension C: Height (Dimension O):
Dimension X: Starting Torque:
Dimension A: Shaft Dia. (Dimension U): 1 1/4 in
Motor Shaft Design: Dimension L:
Dimension XL: Length Less Shaft:
Dimension D: Dimension Z:
Shaft Length (Dimension V): Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 394.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 50 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 720 lb, Input HP 1/3, Gear Ratio 50:1, Full Load Amps 13.3 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-730C0050