Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 60 rpm, 1/5 HP, 30:1

Bison DC Gearmotor, 24VDC, 60 rpm, 1/5 HP, 30:1 021-725C0030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$894.66
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 166.0 in-lb
See full product details
This item ships free.
Total: $894.66

Bison #021-725C0030 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 166.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 60 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Seals: Lip Type
  • No Load RPM: 60 RPM
  • Gear Type: Hypoid
  • Motor Type: Permanent Magnet DC
  • Insulation Class: F
  • Gear Case: Die Cast Aluminum
  • Gear Material: Steel
  • Voltage: 24VDC
  • RPM Range: 51 to 75
  • Bearings: Ball
  • Housing Material: Steel
  • Full Load Amps: 9.5 A
  • Finish: Powdered Coat
  • Overall Length: 14 1/64 in
  • Shaft: Hollow Output
  • Standards: cURus
  • Shaft Orientation: Right Angle
  • Enclosure: TENV
  • Max. Ambient Temp.: 40 Degrees C
  • Overhung Load: 475 lb
  • Rotation: Reversible
  • Thermal Protection: None
  • Mounting: All Position
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Brushes: Externally Replaceable
  • Lubrication: Grease
  • Gear Ratio: 30:1
  • Reversible Shaft Output: Yes
  • Input HP: 1/5
  • Gearmotor Rotation: CW/CCW
  • Item: Dc Gearmotor
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 166.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 60 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 475 lb, Input HP 1/5, Gear Ratio 30:1, Full Load Amps 9.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0030