Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 24VDC, 60 rpm, 1/8 HP, 30:1

  • Zoro #: G0071721
  • Mfr #: 021-720C0030
$730.94
  • Gear Material: Steel
  • Gearmotor Shaft Type: Hollow
  • Input HP: 1/8
See full product details
This item ships free.

Bison #021-720C0030 Specifications

  • Zoro #: G0071721
  • Mfr #: 021-720C0030
Gear Material: Steel Gearmotor Shaft Type: Hollow
Input HP: 1/8 Enclosure: TENV
Gear Type: Hypoid Voltage: 24VDC
Lubrication: Grease Rotation: Reversible
Shaft Orientation: Right Angle Gearmotor Voltage: 24V DC
Gearmotor Shaft Orientation: Right Angle Seals: Lip Type
Rear Shaft Encoder/Pulse Generator Mounting: No Gearmotor Mounting Position: All Angle
Thermal Protection: None Standards: cURus
Max. Torque: 104.0 in-lb Gear Case: Die Cast Aluminum
Reversible Shaft Output: Yes Insulation Class: F
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Finish: Powdered Coat
Housing Material: Steel Shaft: Hollow Output
Overhung Load: 370 lb Gearmotor Type: DC Gearmotor
Full Load Amps: 5.9 A Motor Type: Permanent Magnet DC
Max. Ambient Temp.: 40 Degrees C Gearmotor Enclosure: Totally Enclosed Nonventilated
No Load RPM: 60 RPM Gear Ratio: 30:1
RPM Range: 51 to 75 Brushes: Externally Replaceable
Bearings: Ball Gearmotor Rotation: CW/CCW
Nameplate RPM: 60 RPM Overall Length: 13 37/64 in
Item: Dc Gearmotor Mounting: All Position
Starting Torque: Dimension A:
Dimension Z: Length Less Shaft:
Tachometer Feedback: Height (Dimension O):
Dimension C: Dimension B:
Keyway Size: Dimension XL:
Dimension X: Shaft Dia. (Dimension U): 3/4 in
Dimension H: Dimension XH:
Dimension L: Dimension D:
Motor Shaft Design: Shaft Length (Dimension V):
Replacement Brushes: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 104.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 60 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 370 lb, Input HP 1/8, Gear Ratio 30:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-720C0030