Bison
DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1
- Zoro #: G0072595
- Mfr #: 021-730C0040
Tap to zoom
Hover or click to zoom
$1,271.29
- Gearmotor Type: DC Gearmotor
- Gearmotor Voltage: 24V DC
- Max. Torque: 315.0 in-lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,271.29
Bison #021-730C0040 Specifications
- Zoro #: G0072595
- Mfr #: 021-730C0040
- Gearmotor Type: DC Gearmotor
- Gearmotor Voltage: 24V DC
- Max. Torque: 315.0 in-lb
- Gearmotor Shaft Type: Hollow
- Gearmotor Shaft Orientation: Right Angle
- Rear Shaft Encoder/Pulse Generator Mounting: No
- Nameplate RPM: 63 RPM
- Gearmotor Enclosure: Totally Enclosed Nonventilated
- Gearmotor Mounting Position: All Angle
- Input HP: 1/3
- Reversible Shaft Output: Yes
- Bearings: Ball
- Housing Material: Steel
- Standards: cURus
- Gear Case: Die Cast Aluminum
- Gearmotor Rotation: CW/CCW
- Insulation Class: F
- Motor Type: Permanent Magnet DC
- Finish: Powdered Coat
- Lubrication: Grease
- Voltage: 24VDC
- Thermal Protection: None
- Gear Material: Steel
- Brushes: Externally Replaceable
- Shaft: Hollow Output
- No Load RPM: 63 RPM
- Shaft Orientation: Right Angle
- Rotation: Reversible
- Overhung Load: 675 lb
- Gear Type: Hypoid
- Mounting: All Position
- Overall Length: 16 13/32 in
- Gear Ratio: 40:1
- Max. Ambient Temp.: 40 Degrees C
- Full Load Amps: 13.3 A
- Seals: Lip Type
- Item: Dc Gearmotor
- Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
- Enclosure: TENV
- RPM Range: 51 to 75
- Shaft Dia. (Dimension U): 1 1/4 in
- Country of Origin (subject to change): United States
Description
DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 315.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 63 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 675 lb, Input HP 1/3, Gear Ratio 40:1, Full Load Amps 13.3 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Reviews of Bison #021-730C0040
Explore more
- BISON DC Gearmotor, 180VDC, 7.5 rpm, 1/8 HP, 240:1 021-725F0240
- BISON DC Gearmotor, 12VDC, 90 rpm, 1/5 HP, 20:1 021-725A0020
- BISON DC Gearmotor, 360 RPM, 90V 011-175-0005
- BISON DC Gearmotor, 90VDC, 42 rpm, 1/3 HP, 50:1 021-730D0050
- BISON DC Gearmotor, 30RPM, 90V 011-348-4060
- BISON DC Gearmotor, 90VDC, 12 rpm, 1/4 HP, 150:1 021-730D0150
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV 1Z833
- Bison Gearmotors