Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1

Bison DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 021-725C0240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$801.15
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 831.0 in-lb
See full product details
Out of Stock
Total: $801.15

Bison #021-725C0240 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 831.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 7.5 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Motor Type: Permanent Magnet DC
  • Gear Material: Steel
  • Full Load Amps: 5.9 A
  • Thermal Protection: None
  • Reversible Shaft Output: Yes
  • Gearmotor Rotation: CW/CCW
  • Gear Type: Hypoid
  • Lubrication: Grease
  • Mounting: All Position
  • Rotation: Reversible
  • Housing Material: Steel
  • Enclosure: TENV
  • Overhung Load: 940 lb
  • Seals: Lip Type
  • Gear Case: Die Cast Aluminum
  • Brushes: Externally Replaceable
  • Item: Dc Gearmotor
  • Max. Ambient Temp.: 40 Degrees C
  • No Load RPM: 7.5 RPM
  • Overall Length: 15 21/64 in
  • Standards: cURus
  • Shaft Orientation: Right Angle
  • RPM Range: 0 to 15
  • Voltage: 24VDC
  • Input HP: 1/8
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Finish: Powdered Coat
  • Shaft: Hollow Output
  • Insulation Class: F
  • Gear Ratio: 240:1
  • Bearings: Ball
  • Shaft Dia. (Dimension U): 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 831.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 7.5 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 940 lb, Input HP 1/8, Gear Ratio 240:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0240