Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 780 lb., 1/8 HP, 120:1

Bison DC Gearmotor, 24VDC, 780 lb., 1/8 HP, 120:1 021-725C0120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$801.15
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 415 in-lb
See full product details
This item ships free.
Total: $801.15

Bison #021-725C0120 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 415 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 15 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Voltage: 24VDC
  • Enclosure: TENV
  • No Load RPM: 15 RPM
  • Seals: Lip Type
  • Brushes: Externally Replaceable
  • Lubrication: Grease
  • Motor Type: Permanent Magnet DC
  • Input HP: 1/8
  • Overhung Load: 780 lb
  • Shaft: Hollow Output
  • Housing Material: Steel
  • Mounting: All Position
  • Shaft Orientation: Right Angle
  • Finish: Powdered Coat
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Insulation Class: F
  • RPM Range: 0 to 15
  • Reversible Shaft Output: Yes
  • Overall Length: 15 21/64 in
  • Bearings: Ball
  • Thermal Protection: None
  • Standards: cURus
  • Item: Dc Gearmotor
  • Full Load Amps: 5.9 A
  • Gear Case: Die Cast Aluminum
  • Gear Ratio: 120:1
  • Rotation: Reversible
  • Gear Type: Hypoid
  • Gearmotor Rotation: CW/CCW
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Material: Steel
  • Shaft Dia. (Dimension U): 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 415 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 15 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 780 lb, Input HP 1/8, Gear Ratio 120:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0120