Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 10 rpm, 1/15 HP, 180:1

Bison DC Gearmotor, 90VDC, 10 rpm, 1/15 HP, 180:1 021-720D0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$744.45
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 332 in-lb
See full product details
This item ships free.
Total: $744.45

Bison #021-720D0180 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 332 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 10 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Gear Ratio: 180:1
  • Voltage: 90VDC
  • Finish: Powdered Coat
  • Standards: C-UL Recognized, UL Recognized
  • Bearings: Ball
  • Motor Type: Permanent Magnet DC
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Lubrication: Grease
  • Gearmotor Rotation: CW/CCW
  • Housing Material: Steel
  • Shaft: Hollow Output
  • Tachometer Feedback: No
  • Shaft Orientation: Right Angle
  • Gear Material: Steel
  • Overhung Load: 670 lb
  • Thermal Protection: None
  • Reversible Shaft Output: Yes
  • Rotation: Reversible
  • Full Load Amps: 1.0 A
  • No Load RPM: 10 RPM
  • Gear Case: Die Cast Aluminum
  • Item: DC Gearmotor
  • Gear Type: Hypoid
  • Seals: Lip Type
  • Overall Length: 11 29/32 in
  • Brushes: Externally Replaceable
  • Insulation Class: F
  • RPM Range: 0 to 15
  • Enclosure: TENV
  • Max. Ambient Temp.: 40 Degrees C
  • Input HP: 1/15
  • Mounting: All Position
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 332 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 10 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 670 lb, Input HP 1/15, Gear Ratio 180:1, Full Load Amps 1.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720D0180