Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

DC Gearmotor, 90VDC, 10 rpm, 1/4 HP, 180:1

  • Zoro #: G0072823
  • Mfr #: 021-730D0180

$907.29

Details
  • Nameplate RPM: 11
  • Bearings: Ball
  • RPM Range: 0 to 15
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bison #021-730D0180 Specifications

  • Zoro #: G0072823
  • Mfr #: 021-730D0180
Nameplate RPM: 11 Bearings: Ball
RPM Range: 0 to 15 Motor Type: Permanent Magnet DC
Finish: Powdered Coat Shaft Orientation: Right Angle
Rotation: Reversible Input HP: 1/4
Gearmotor Type: DC Gearmotor Gearmotor Voltage: 90VDC
Overall Length: 16-13/32" Gearmotor Shaft Orientation: Right Angle
Thermal Protection: None Shaft: Hollow Output
Item: DC Gearmotor Insulation Class: F
Brushes: Externally Replaceable Lubrication: Grease
Enclosure: TENV Overhung Load: 1050 lb.
Seals: Lip Type Gear Case: Die Cast Aluminum
Voltage: 90VDC Gear Type: Hypoid
Gearmotor Enclosure: Totally Enclosed Nonventilated Gear Ratio: 180:1
Full Load Amps: 3.00 Max. Torque: 1228 in.-lb.
No Load RPM: 10 Tachometer Feedback: No
Housing Material: Steel Gearmotor Rotation: CW/CCW
Gear Material: Steel Max. Ambient Temp.: 40 Degrees C
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Shaft Type: Hollow
Standards: UL Recognized, C-UL Recognized Reversible Shaft Output: Yes
Gearmotor Mounting Position: All Angle Mounting: All Position
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 1228 in.-lb., Hollow Gearmotor Shaft Type, Nameplate RPM 11, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 1050 lb., Input HP 1/4, Gear Ratio 180:1, Full Load Amps 3.00, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-730D0180