Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 10 rpm, 1/8 HP, 180:1

Bison DC Gearmotor, 90VDC, 10 rpm, 1/8 HP, 180:1 021-725D0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$801.15
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 623.0 in-lb
See full product details
This item ships free.
Total: $801.15

Bison #021-725D0180 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 623.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 10 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 1.6 A
  • Thermal Protection: None
  • Motor Type: Permanent Magnet DC
  • Gear Ratio: 180:1
  • Seals: Lip Type
  • Insulation Class: F
  • Mounting: All Position
  • Lubrication: Grease
  • Input HP: 1/8
  • Max. Ambient Temp.: 40 Degrees C
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Overhung Load: 870 lb
  • No Load RPM: 10 RPM
  • Gear Type: Hypoid
  • RPM Range: 0 to 15
  • Bearings: Ball
  • Enclosure: TENV
  • Shaft Orientation: Right Angle
  • Rotation: Reversible
  • Brushes: Externally Replaceable
  • Item: DC Gearmotor
  • Overall Length: 15 21/64 in
  • Housing Material: Steel
  • Standards: C-UL Recognized, UL Recognized
  • Shaft: Hollow Output
  • Finish: Powdered Coat
  • Gearmotor Rotation: CW/CCW
  • Tachometer Feedback: No
  • Gear Material: Steel
  • Voltage: 90VDC
  • Gear Case: Die Cast Aluminum
  • Reversible Shaft Output: Yes
  • Shaft Dia. (Dimension U): 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 623.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 10 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 870 lb, Input HP 1/8, Gear Ratio 180:1, Full Load Amps 1.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725D0180