Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 106 rpm, 1/3 HP, 20:1

Bison DC Gearmotor, 90VDC, 106 rpm, 1/3 HP, 20:1 021-730D0020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,033.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 136 in-lb
See full product details
This item ships free.
Total: $1,033.20

Bison #021-730D0020 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 136 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 98 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Motor Type: Permanent Magnet DC
  • Overall Length: 16 13/32 in
  • Brushes: Externally Replaceable
  • Finish: Powdered Coat
  • Tachometer Feedback: No
  • Max. Ambient Temp.: 40 Degrees C
  • No Load RPM: 106 RPM
  • Voltage: 90VDC
  • Housing Material: Steel
  • Mounting: All Position
  • Gear Ratio: 20:1
  • Reversible Shaft Output: Yes
  • Gearmotor Rotation: CW/CCW
  • Gear Material: Steel
  • Insulation Class: F
  • Input HP: 1/3
  • Full Load Amps: 3.0 A
  • Gear Case: Die Cast Aluminum
  • Lubrication: Grease
  • RPM Range: 101 to 150
  • Shaft: Hollow Output
  • Overhung Load: 565 lb
  • Bearings: Ball
  • Gear Type: Hypoid
  • Thermal Protection: None
  • Shaft Orientation: Right Angle
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Standards: C-UL Recognized, UL Recognized
  • Enclosure: TENV
  • Seals: Lip Type
  • Rotation: Reversible
  • Item: DC Gearmotor
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 136 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 98 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 565 lb, Input HP 1/3, Gear Ratio 20:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0020