Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 12 rpm, 1/15 HP, 150:1

Bison DC Gearmotor, 90VDC, 12 rpm, 1/15 HP, 150:1 021-720D0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$744.45
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 277 in-lb
See full product details
This item ships free.
Total: $744.45

Bison #021-720D0150 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 277 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 12 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Motor Type: Permanent Magnet DC
  • Thermal Protection: None
  • Brushes: Externally Replaceable
  • Gearmotor Rotation: CW/CCW
  • Overhung Load: 635 lb
  • Input HP: 1/15
  • Gear Ratio: 150:1
  • Mounting: All Position
  • Voltage: 90VDC
  • Rotation: Reversible
  • Shaft Orientation: Right Angle
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • RPM Range: 0 to 15
  • Item: DC Gearmotor
  • Lubrication: Grease
  • Gear Case: Die Cast Aluminum
  • Full Load Amps: 1.0 A
  • Max. Ambient Temp.: 40 Degrees C
  • Standards: C-UL Recognized, UL Recognized
  • Reversible Shaft Output: Yes
  • Finish: Powdered Coat
  • Enclosure: TENV
  • No Load RPM: 12 RPM
  • Insulation Class: F
  • Gear Type: Hypoid
  • Seals: Lip Type
  • Gear Material: Steel
  • Bearings: Ball
  • Housing Material: Steel
  • Tachometer Feedback: No
  • Overall Length: 11 29/32 in
  • Shaft: Hollow Output
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 277 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 12 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 635 lb, Input HP 1/15, Gear Ratio 150:1, Full Load Amps 1.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720D0150