Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 12 rpm, 1/4 HP, 150:1

Bison DC Gearmotor, 90VDC, 12 rpm,  1/4 HP, 150:1 021-730D0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$991.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 1,024 in-lb
See full product details
This item ships free.
Total: $991.20

Bison #021-730D0150 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 1,024 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 13 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Lubrication: Grease
  • Input HP: 1/4
  • No Load RPM: 12 RPM
  • Brushes: Externally Replaceable
  • Thermal Protection: None
  • RPM Range: 0 to 15
  • Enclosure: TENV
  • Max. Ambient Temp.: 40 Degrees C
  • Gearmotor Rotation: CW/CCW
  • Overall Length: 16 13/32 in
  • Shaft: Hollow Output
  • Shaft Orientation: Right Angle
  • Gear Case: Die Cast Aluminum
  • Housing Material: Steel
  • Motor Type: Permanent Magnet DC
  • Mounting: All Position
  • Tachometer Feedback: No
  • Finish: Powdered Coat
  • Seals: Lip Type
  • Gear Type: Hypoid
  • Insulation Class: F
  • Standards: C-UL Recognized, UL Recognized
  • Reversible Shaft Output: Yes
  • Gear Ratio: 150:1
  • Rotation: Reversible
  • Voltage: 90VDC
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Bearings: Ball
  • Full Load Amps: 3.0 A
  • Item: DC Gearmotor
  • Gear Material: Steel
  • Overhung Load: 1,010 lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 1,024 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 13 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 1,010 lb, Input HP 1/4, Gear Ratio 150:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0150