Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 120 rpm, 1/8 HP, 15:1

Bison DC Gearmotor, 90VDC, 120 rpm, 1/8 HP, 15:1 021-720D0015
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$799.05
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 52 in-lb
See full product details
This item ships free.
Total: $799.05

Bison #021-720D0015 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 52 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 118 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Voltage: 90VDC
  • Gear Type: Hypoid
  • Thermal Protection: None
  • Standards: C-UL Recognized, UL Recognized
  • Housing Material: Steel
  • RPM Range: 101 to 150
  • Input HP: 1/8
  • Reversible Shaft Output: Yes
  • Gearmotor Rotation: CW/CCW
  • No Load RPM: 120 RPM
  • Bearings: Ball
  • Shaft Orientation: Right Angle
  • Finish: Powdered Coat
  • Lubrication: Grease
  • Enclosure: TENV
  • Gear Case: Die Cast Aluminum
  • Motor Type: Permanent Magnet DC
  • Brushes: Externally Replaceable
  • Shaft: Hollow Output
  • Gear Ratio: 15:1
  • Seals: Lip Type
  • Max. Ambient Temp.: 40 Degrees C
  • Item: DC Gearmotor
  • Tachometer Feedback: No
  • Overhung Load: 305 lb
  • Gear Material: Steel
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Overall Length: 13 37/64 in
  • Rotation: Reversible
  • Mounting: All Position
  • Full Load Amps: 1.45 A
  • Insulation Class: F
  • Shaft Dia. (Dimension U): 3/4 in
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 52 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 118 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 305 lb, Input HP 1/8, Gear Ratio 15:1, Full Load Amps 1.45 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720D0015