Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 141 rpm, 1/3 HP, 15:1

Bison DC Gearmotor, 90VDC, 141 rpm, 1/3 HP, 15:1 021-730D0015
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,033.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 102 in-lb
See full product details
This item ships free.
Total: $1,033.20

Bison #021-730D0015 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 102 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 131 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Finish: Powdered Coat
  • Motor Type: Permanent Magnet DC
  • Standards: C-UL Recognized, UL Recognized
  • Thermal Protection: None
  • Full Load Amps: 3.0 A
  • Seals: Lip Type
  • Shaft: Hollow Output
  • Gear Ratio: 15:1
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Reversible Shaft Output: Yes
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Type: Hypoid
  • Voltage: 90VDC
  • Rotation: Reversible
  • Item: DC Gearmotor
  • Gear Material: Steel
  • Bearings: Ball
  • Gear Case: Die Cast Aluminum
  • Insulation Class: F
  • Overall Length: 16 13/32 in
  • Mounting: All Position
  • No Load RPM: 141 RPM
  • Brushes: Externally Replaceable
  • Gearmotor Rotation: CW/CCW
  • Housing Material: Steel
  • Input HP: 1/3
  • Lubrication: Grease
  • Enclosure: TENV
  • Overhung Load: 520 lb
  • Tachometer Feedback: No
  • Shaft Orientation: Right Angle
  • RPM Range: 101 to 150
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 102 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 131 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 520 lb, Input HP 1/3, Gear Ratio 15:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0015