Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 15 rpm, 1/4 HP, 120:1

Bison DC Gearmotor, 90VDC, 15 rpm,  1/4 HP, 120:1 021-730D0120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$907.29
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 819 in-lb
See full product details
This item ships free.
Total: $907.29

Bison #021-730D0120 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 819 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 16 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Motor Type: Permanent Magnet DC
  • Housing Material: Steel
  • Standards: C-UL Recognized, UL Recognized
  • Gearmotor Rotation: CW/CCW
  • Gear Type: Hypoid
  • Gear Ratio: 120:1
  • Gear Material: Steel
  • Gear Case: Die Cast Aluminum
  • Insulation Class: F
  • Mounting: All Position
  • Full Load Amps: 3.0 A
  • Overall Length: 16 49/64 in
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Max. Ambient Temp.: 40 Degrees C
  • Lubrication: Grease
  • Brushes: Externally Replaceable
  • Seals: Lip Type
  • Input HP: 1/4
  • RPM Range: 0 to 15
  • Reversible Shaft Output: Yes
  • Bearings: Ball
  • Voltage: 90VDC
  • Item: DC Gearmotor
  • Rotation: Reversible
  • Shaft Orientation: Right Angle
  • Finish: Powdered Coat
  • Thermal Protection: None
  • Overhung Load: 965 lb
  • Shaft: Hollow Output
  • Tachometer Feedback: No
  • Enclosure: TENV
  • No Load RPM: 15 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 819 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 16 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 965 lb, Input HP 1/4, Gear Ratio 120:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0120