Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 15 rpm, 1/8 HP, 120:1

Bison DC Gearmotor, 90VDC, 15 rpm, 1/8 HP, 120:1 021-720D0120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$799.05
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 415 in-lb
See full product details
This item ships free.
Total: $799.05

Bison #021-720D0120 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 415 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 15 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Lubrication: Grease
  • Insulation Class: F
  • Shaft Orientation: Right Angle
  • Shaft: Hollow Output
  • Mounting: All Position
  • Voltage: 90VDC
  • Gear Ratio: 120:1
  • Rotation: Reversible
  • Enclosure: TENV
  • Tachometer Feedback: No
  • Gear Case: Die Cast Aluminum
  • Brushes: Externally Replaceable
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Gearmotor Rotation: CW/CCW
  • Bearings: Ball
  • Gear Type: Hypoid
  • Standards: C-UL Recognized, UL Recognized
  • Max. Ambient Temp.: 40 Degrees C
  • Input HP: 1/8
  • No Load RPM: 15 RPM
  • Housing Material: Steel
  • Item: DC Gearmotor
  • Reversible Shaft Output: Yes
  • Motor Type: Permanent Magnet DC
  • Full Load Amps: 1.45 A
  • Thermal Protection: None
  • Gear Material: Steel
  • Seals: Lip Type
  • Overhung Load: 550 lb
  • RPM Range: 0 to 15
  • Finish: Powdered Coat
  • Overall Length: 13 37/64 in
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 415 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 15 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 550 lb, Input HP 1/8, Gear Ratio 120:1, Full Load Amps 1.45 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720D0120