Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 18 rpm, 1/4 HP, 100:1

Bison DC Gearmotor, 90VDC, 18 rpm,  1/4 HP, 100:1 021-730D0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$907.29
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 682 in-lb
See full product details
This item ships free.
Total: $907.29

Bison #021-730D0100 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 682 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 20 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Shaft: Hollow Output
  • Max. Ambient Temp.: 40 Degrees C
  • Overhung Load: 910 lb
  • Reversible Shaft Output: Yes
  • Lubrication: Grease
  • Rotation: Reversible
  • RPM Range: 16 to 30
  • Gear Material: Steel
  • Voltage: 90VDC
  • Gear Type: Hypoid
  • Insulation Class: F
  • Housing Material: Steel
  • Input HP: 1/4
  • Bearings: Ball
  • Thermal Protection: None
  • Brushes: Externally Replaceable
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Finish: Powdered Coat
  • Seals: Lip Type
  • Gearmotor Rotation: CW/CCW
  • Gear Ratio: 100:1
  • Enclosure: TENV
  • Item: DC Gearmotor
  • Motor Type: Permanent Magnet DC
  • Gear Case: Die Cast Aluminum
  • Full Load Amps: 3.0 A
  • Mounting: All Position
  • Standards: C-UL Recognized, UL Recognized
  • Tachometer Feedback: No
  • Shaft Orientation: Right Angle
  • No Load RPM: 18 RPM
  • Overall Length: 16 13/32 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 682 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 20 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 910 lb, Input HP 1/4, Gear Ratio 100:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0100