Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 90VDC, 18 rpm, 1/8 HP, 100:1

  • Zoro #: G0072482
  • Mfr #: 021-725D0100
$731.89
  • Seals: Lip Type
  • Enclosure: TENV
  • Reversible Shaft Output: Yes
See full product details
This item ships free.

Bison #021-725D0100 Specifications

  • Zoro #: G0072482
  • Mfr #: 021-725D0100
Seals: Lip Type Enclosure: TENV
Reversible Shaft Output: Yes Gear Ratio: 100:1
Mounting: All Position RPM Range: 16 to 30
Insulation Class: F Shaft: Hollow Output
Lubrication: Grease Overall Length: 15 21/64 in
Bearings: Ball Full Load Amps: 1.45 A
Gearmotor Type: DC Gearmotor Gearmotor Voltage: 90V DC
Housing Material: Steel Gearmotor Shaft Orientation: Right Angle
Rear Shaft Encoder/Pulse Generator Mounting: No Gearmotor Shaft Type: Hollow
Rotation: Reversible Brushes: Externally Replaceable
Nameplate RPM: 18 RPM Gearmotor Enclosure: Totally Enclosed Nonventilated
Gearmotor Rotation: CW/CCW No Load RPM: 18 RPM
Motor Type: Permanent Magnet DC Gear Case: Die Cast Aluminum
Voltage: 90VDC Overhung Load: 740 lb
Shaft Orientation: Right Angle Input HP: 1/8
Standards: UL Recognized, C-UL Recognized Gear Material: Steel
Finish: Powdered Coat Gear Type: Hypoid
Item: DC Gearmotor Gearmotor Mounting Position: All Angle
Max. Ambient Temp.: 40 Degrees C Max. Torque: 346.0 in-lb
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Tachometer Feedback: No
Thermal Protection: None Shaft Length (Dimension V):
Length Less Shaft: Dimension XH:
Motor Shaft Design: Starting Torque:
Dimension B: Dimension C:
Dimension D: Height (Dimension O):
Shaft Dia. (Dimension U): 1 in Replacement Brushes:
Dimension Z: Dimension H:
Keyway Size: Dimension X:
Dimension A: Dimension XL:
Dimension L: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 346.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 18 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 740 lb, Input HP 1/8, Gear Ratio 100:1, Full Load Amps 1.45 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-725D0100