Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 180 rpm, 1/5 HP, 10:1

Bison DC Gearmotor, 90VDC, 180 rpm, 1/5 HP, 10:1 021-725D0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$865.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 55.0 in-lb
See full product details
This item ships free.
Total: $865.20

Bison #021-725D0010 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 55.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 173 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Overhung Load: 355 lb
  • Brushes: Externally Replaceable
  • Housing Material: Steel
  • Reversible Shaft Output: Yes
  • Motor Type: Permanent Magnet DC
  • RPM Range: 151 to 200
  • Overall Length: 14 1/64 in
  • Gear Ratio: 10:1
  • Thermal Protection: None
  • Finish: Powdered Coat
  • Enclosure: TENV
  • Shaft: Hollow Output
  • Gearmotor Rotation: CW/CCW
  • Standards: C-UL Recognized, UL Recognized
  • Tachometer Feedback: No
  • Input HP: 1/5
  • Gear Case: Die Cast Aluminum
  • Insulation Class: F
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Material: Steel
  • Bearings: Ball
  • Mounting: All Position
  • Full Load Amps: 2.24 A
  • Lubrication: Grease
  • Seals: Lip Type
  • Voltage: 90VDC
  • Gear Type: Hypoid
  • No Load RPM: 180 RPM
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Shaft Orientation: Right Angle
  • Item: DC Gearmotor
  • Rotation: Reversible
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 55.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 173 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 355 lb, Input HP 1/5, Gear Ratio 10:1, Full Load Amps 2.24 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725D0010