Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 210 rpm, 1/3 HP, 10:1

Bison DC Gearmotor, 90VDC, 210 rpm, 1/3 HP, 10:1 021-730D0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,188.18
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 68 in-lb
See full product details
This item ships free.
Total: $1,188.18

Bison #021-730D0010 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 68 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 196 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Max. Ambient Temp.: 40 Degrees C
  • Brushes: Externally Replaceable
  • Rotation: Reversible
  • Gearmotor Rotation: CW/CCW
  • Full Load Amps: 3.0 A
  • Item: DC Gearmotor
  • Finish: Powdered Coat
  • Gear Type: Hypoid
  • Input HP: 1/3
  • Lubrication: Grease
  • Mounting: All Position
  • Housing Material: Steel
  • Gear Material: Steel
  • Overall Length: 16 13/32 in
  • Voltage: 90VDC
  • Seals: Lip Type
  • RPM Range: 201 to 250
  • Gear Ratio: 10:1
  • Motor Type: Permanent Magnet DC
  • No Load RPM: 210 RPM
  • Shaft Orientation: Right Angle
  • Reversible Shaft Output: Yes
  • Gear Case: Die Cast Aluminum
  • Standards: C-UL Recognized, UL Recognized
  • Enclosure: TENV
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Thermal Protection: None
  • Bearings: Ball
  • Shaft: Hollow Output
  • Overhung Load: 465 lb
  • Insulation Class: F
  • Tachometer Feedback: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 68 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 196 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 465 lb, Input HP 1/3, Gear Ratio 10:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0010