Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 23 rpm, 1/5 HP, 80:1

Bison DC Gearmotor, 90VDC, 23 rpm, 1/5 HP, 80:1 021-725D0080
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$823.02
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 443.0 in-lb
See full product details
This item ships free.
Total: $823.02

Bison #021-725D0080 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 443.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 22 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Motor Type: Permanent Magnet DC
  • Gear Type: Hypoid
  • No Load RPM: 23 RPM
  • Lubrication: Grease
  • Gear Material: Steel
  • Shaft: Hollow Output
  • Input HP: 1/5
  • Overhung Load: 620 lb
  • Gear Case: Die Cast Aluminum
  • RPM Range: 16 to 30
  • Housing Material: Steel
  • Item: DC Gearmotor
  • Seals: Lip Type
  • Tachometer Feedback: No
  • Gear Ratio: 80:1
  • Standards: C-UL Recognized, UL Recognized
  • Bearings: Ball
  • Shaft Orientation: Right Angle
  • Full Load Amps: 2.24 A
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Enclosure: TENV
  • Insulation Class: F
  • Voltage: 90VDC
  • Reversible Shaft Output: Yes
  • Rotation: Reversible
  • Finish: Powdered Coat
  • Brushes: Externally Replaceable
  • Thermal Protection: None
  • Overall Length: 14 1/64 in
  • Max. Ambient Temp.: 40 Degrees C
  • Mounting: All Position
  • Gearmotor Rotation: CW/CCW
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 443.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 22 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 620 lb, Input HP 1/5, Gear Ratio 80:1, Full Load Amps 2.24 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725D0080