Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 26 rpm, 1/3 HP, 80:1

Bison DC Gearmotor, 90VDC, 26 rpm, 1/3 HP, 80:1 021-730D0080
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,188.18
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 546 in-lb
See full product details
This item ships free.
Total: $1,188.18

Bison #021-730D0080 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 546 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 25 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Housing Material: Steel
  • Insulation Class: F
  • Standards: C-UL Recognized, UL Recognized
  • Tachometer Feedback: No
  • Item: DC Gearmotor
  • Seals: Lip Type
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Mounting: All Position
  • Gear Ratio: 80:1
  • Motor Type: Permanent Magnet DC
  • No Load RPM: 26 RPM
  • Gearmotor Rotation: CW/CCW
  • Shaft Orientation: Right Angle
  • Rotation: Reversible
  • Max. Ambient Temp.: 40 Degrees C
  • Voltage: 90VDC
  • Gear Type: Hypoid
  • Full Load Amps: 3.0 A
  • Input HP: 1/3
  • Bearings: Ball
  • Gear Material: Steel
  • RPM Range: 16 to 30
  • Lubrication: Grease
  • Overall Length: 16 13/32 in
  • Brushes: Externally Replaceable
  • Enclosure: TENV
  • Thermal Protection: None
  • Shaft: Hollow Output
  • Overhung Load: 820 lb
  • Reversible Shaft Output: Yes
  • Gear Case: Die Cast Aluminum
  • Finish: Powdered Coat
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 546 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 25 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 820 lb, Input HP 1/3, Gear Ratio 80:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0080