Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 30 rpm, 1/5 HP, 60:1

Bison DC Gearmotor, 90VDC, 30 rpm, 1/5 HP, 60:1 021-725D0060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$966.55
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 332.0 in-lb
See full product details
This item ships free.
Total: $966.55

Bison #021-725D0060 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 332.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 29 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • No Load RPM: 30 RPM
  • Lubrication: Grease
  • Motor Type: Permanent Magnet DC
  • Gearmotor Rotation: CW/CCW
  • Shaft Orientation: Right Angle
  • Housing Material: Steel
  • Shaft: Hollow Output
  • Gear Material: Steel
  • Gear Ratio: 60:1
  • Overhung Load: 580 lb
  • Item: DC Gearmotor
  • RPM Range: 16 to 30
  • Rotation: Reversible
  • Max. Ambient Temp.: 40 Degrees C
  • Enclosure: TENV
  • Standards: C-UL Recognized, UL Recognized
  • Mounting: All Position
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Voltage: 90VDC
  • Thermal Protection: None
  • Gear Case: Die Cast Aluminum
  • Input HP: 1/5
  • Seals: Lip Type
  • Gear Type: Hypoid
  • Finish: Powdered Coat
  • Bearings: Ball
  • Insulation Class: F
  • Overall Length: 14 1/64 in
  • Tachometer Feedback: No
  • Reversible Shaft Output: Yes
  • Brushes: Externally Replaceable
  • Full Load Amps: 2.24 A
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 332.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 29 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 580 lb, Input HP 1/5, Gear Ratio 60:1, Full Load Amps 2.24 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725D0060