Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 35 rpm, 1/3 HP, 60:1

Bison DC Gearmotor, 90VDC, 35 rpm, 1/3 HP, 60:1 021-730D0060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,067.70
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 409 in-lb
See full product details
This item ships free.
Total: $1,067.70

Bison #021-730D0060 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 409 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 33 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Gear Material: Steel
  • Gear Type: Hypoid
  • Brushes: Externally Replaceable
  • Voltage: 90VDC
  • Tachometer Feedback: No
  • Input HP: 1/3
  • Lubrication: Grease
  • Full Load Amps: 3.0 A
  • Enclosure: TENV
  • Shaft Orientation: Right Angle
  • Item: DC Gearmotor
  • Thermal Protection: None
  • Standards: C-UL Recognized, UL Recognized
  • Overhung Load: 760 lb
  • RPM Range: 31 to 50
  • Bearings: Ball
  • Seals: Lip Type
  • Motor Type: Permanent Magnet DC
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Rotation: Reversible
  • Insulation Class: F
  • Gearmotor Rotation: CW/CCW
  • Max. Ambient Temp.: 40 Degrees C
  • No Load RPM: 35 RPM
  • Gear Ratio: 60:1
  • Reversible Shaft Output: Yes
  • Overall Length: 16 13/32 in
  • Housing Material: Steel
  • Shaft: Hollow Output
  • Mounting: All Position
  • Finish: Powdered Coat
  • Gear Case: Die Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 409 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 33 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 760 lb, Input HP 1/3, Gear Ratio 60:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0060