Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 36 rpm, 1/8 HP, 50:1

Bison DC Gearmotor, 90VDC, 36 rpm, 1/8 HP, 50:1 021-720D0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$799.05
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 173 in-lb
See full product details
This item ships free.
Total: $799.05

Bison #021-720D0050 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 173 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 35 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Rotation: Reversible
  • Brushes: Externally Replaceable
  • Lubrication: Grease
  • Gear Ratio: 50:1
  • Gear Type: Hypoid
  • Gear Case: Die Cast Aluminum
  • Full Load Amps: 1.45 A
  • Standards: C-UL Recognized, UL Recognized
  • Enclosure: TENV
  • Shaft: Hollow Output
  • Seals: Lip Type
  • Housing Material: Steel
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Insulation Class: F
  • Max. Ambient Temp.: 40 Degrees C
  • Item: DC Gearmotor
  • RPM Range: 31 to 50
  • Finish: Powdered Coat
  • Mounting: All Position
  • Gearmotor Rotation: CW/CCW
  • No Load RPM: 36 RPM
  • Thermal Protection: None
  • Overall Length: 13 37/64 in
  • Overhung Load: 430 lb
  • Input HP: 1/8
  • Shaft Orientation: Right Angle
  • Reversible Shaft Output: Yes
  • Motor Type: Permanent Magnet DC
  • Bearings: Ball
  • Voltage: 90VDC
  • Gear Material: Steel
  • Tachometer Feedback: No
  • Shaft Dia. (Dimension U): 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 173 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 35 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 430 lb, Input HP 1/8, Gear Ratio 50:1, Full Load Amps 1.45 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720D0050