Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 90VDC, 53 rpm, 1/3 HP, 40:1

  • Zoro #: G0072692
  • Mfr #: 021-730D0040

$944.11

  • Seals: Lip Type
  • Gearmotor Mounting Position: All Angle
  • Voltage: 90VDC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #021-730D0040 Specifications

  • Zoro #: G0072692
  • Mfr #: 021-730D0040
Seals: Lip Type Gearmotor Mounting Position: All Angle
Voltage: 90VDC Brushes: Externally Replaceable
Gear Material: Steel Mounting: All Position
Rear Shaft Encoder/Pulse Generator Mounting: No Max. Torque: 273 in.-lb.
Overhung Load: 675 lb. Gearmotor Enclosure: Totally Enclosed Nonventilated
Gearmotor Voltage: 90VDC Gear Case: Die Cast Aluminum
Standards: UL Recognized, C-UL Recognized Shaft Orientation: Right Angle
Tachometer Feedback: No Thermal Protection: None
Finish: Powdered Coat Gearmotor Type: DC Gearmotor
Housing Material: Steel Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Reversible Shaft Output: Yes Overall Length: 16-13/32"
Gearmotor Shaft Type: Hollow Gear Ratio: 40:1
Full Load Amps: 3.00 Nameplate RPM: 49
Input HP: 1/3 Gearmotor Rotation: CW/CCW
RPM Range: 51 to 75 Item: DC Gearmotor
Bearings: Ball Motor Type: Permanent Magnet DC
Enclosure: TENV Gear Type: Hypoid
Insulation Class: F Lubrication: Grease
Rotation: Reversible Max. Ambient Temp.: 40 Degrees C
No Load RPM: 53 Gearmotor Shaft Orientation: Right Angle
Shaft: Hollow Output Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 273 in.-lb., Hollow Gearmotor Shaft Type, Nameplate RPM 49, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 675 lb., Input HP 1/3, Gear Ratio 40:1, Full Load Amps 3.00, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-730D0040