Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 90VDC, 60 rpm, 1/5 HP, 30:1

Bison DC Gearmotor, 90VDC, 60 rpm, 1/5 HP, 30:1 021-725D0030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$865.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 166.0 in-lb
See full product details
This item ships free.
Total: $865.20

Bison #021-725D0030 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 166.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 58 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Voltage: 90VDC
  • Gear Ratio: 30:1
  • Motor Type: Permanent Magnet DC
  • Thermal Protection: None
  • Lubrication: Grease
  • Mounting: All Position
  • Max. Ambient Temp.: 40 Degrees C
  • Shaft: Hollow Output
  • RPM Range: 51 to 75
  • Overall Length: 14 1/64 in
  • Shaft Orientation: Right Angle
  • No Load RPM: 60 RPM
  • Rotation: Reversible
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Gear Case: Die Cast Aluminum
  • Tachometer Feedback: No
  • Full Load Amps: 2.24 A
  • Input HP: 1/5
  • Reversible Shaft Output: Yes
  • Brushes: Externally Replaceable
  • Seals: Lip Type
  • Enclosure: TENV
  • Item: DC Gearmotor
  • Bearings: Ball
  • Gear Type: Hypoid
  • Housing Material: Steel
  • Insulation Class: F
  • Gear Material: Steel
  • Finish: Powdered Coat
  • Gearmotor Rotation: CW/CCW
  • Overhung Load: 475 lb
  • Standards: C-UL Recognized, UL Recognized
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 166.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 58 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 475 lb, Input HP 1/5, Gear Ratio 30:1, Full Load Amps 2.24 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725D0030