customer-service Help
Bison

DC Gearmotor, 90VDC, 70 rpm, 1/3 HP, 30:1

Bison DC Gearmotor, 90VDC, 70 rpm, 1/3 HP, 30:1 021-730D0030
Tap to zoom
Hover or click to zoom
$1,271.29
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 205 in-lb
See full product details
This item ships free.

Total: $1,271.29

Bison #021-730D0030 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 90V DC
  • Max. Torque: 205 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 65 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Shaft: Hollow Output
  • Finish: Powdered Coat
  • Mounting: All Position
  • Input HP: 1/3
  • Rotation: Reversible
  • Max. Ambient Temp.: 40 Degrees C
  • Brushes: Externally Replaceable
  • Gear Case: Die Cast Aluminum
  • Gear Ratio: 30:1
  • Enclosure: TENV
  • Overhung Load: 625 lb
  • Lubrication: Grease
  • Overall Length: 16 13/32 in
  • No Load RPM: 70 RPM
  • Standards: C-UL Recognized, UL Recognized
  • Bearings: Ball
  • Gear Type: Hypoid
  • Insulation Class: F
  • Item: DC Gearmotor
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Housing Material: Steel
  • Gearmotor Rotation: CW/CCW
  • Thermal Protection: None
  • Reversible Shaft Output: Yes
  • Motor Type: Permanent Magnet DC
  • Tachometer Feedback: No
  • Full Load Amps: 3.0 A
  • Shaft Orientation: Right Angle
  • Voltage: 90VDC
  • Gear Material: Steel
  • RPM Range: 51 to 75
  • Seals: Lip Type
  • Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 90V DC, Max. Torque 205 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 65 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 625 lb, Input HP 1/3, Gear Ratio 30:1, Full Load Amps 3.0 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730D0030