Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 90VDC, 780 lb., 1/8 HP, 120:1

  • Zoro #: G0072552
  • Mfr #: 021-725D0120

$731.89

  • Gearmotor Type: DC Gearmotor
  • Gear Type: Hypoid
  • Mounting: All Position
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #021-725D0120 Specifications

  • Zoro #: G0072552
  • Mfr #: 021-725D0120
Gearmotor Type: DC Gearmotor Gear Type: Hypoid
Mounting: All Position Item: DC Gearmotor
Gearmotor Shaft Type: Hollow Rear Shaft Encoder/Pulse Generator Mounting: No
Bearings: Ball Insulation Class: F
Enclosure: TENV Voltage: 90VDC
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Tachometer Feedback: No
Overall Length: 15-21/64" Seals: Lip Type
Gearmotor Rotation: CW/CCW Shaft: Hollow Output
Lubrication: Grease Reversible Shaft Output: Yes
Max. Torque: 415 in.-lb. Shaft Orientation: Right Angle
Gearmotor Voltage: 90VDC Gearmotor Enclosure: Totally Enclosed Nonventilated
Max. Ambient Temp.: 40 Degrees C Rotation: Reversible
Brushes: Externally Replaceable Finish: Powdered Coat
RPM Range: 0 to 15 Overhung Load: 780 lb.
Motor Type: Permanent Magnet DC Gear Case: Die Cast Aluminum
Thermal Protection: None Gear Material: Steel
No Load RPM: 15 Full Load Amps: 1.45
Gear Ratio: 120:1 Gearmotor Mounting Position: All Angle
Input HP: 1/8 Nameplate RPM: 15
Gearmotor Shaft Orientation: Right Angle Housing Material: Steel
Standards: UL Recognized, C-UL Recognized Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 90VDC, Max. Torque 415 in.-lb., Hollow Gearmotor Shaft Type, Nameplate RPM 15, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 780 lb., Input HP 1/8, Gear Ratio 120:1, Full Load Amps 1.45, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-725D0120