Bison Gear & Engineering
DC Gearmotor, 90VDC, 90 rpm, 1/8 HP, 20:1
Mfr # 021-720D0020
Zoro # G0072053
$924.00
5% off
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 70 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 30 rpm, 1/8 HP, 60:1 021-720C0060
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 60 rpm, 1/5 HP, 30:1 021-725C0030
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 10 rpm, 1/8 HP, 180:1 021-725C0180
- BODINE 1/12HP 2500Rpm 130V-DC Dc Motor 32A3BEPM
- LEESON ELECTRIC Leeson M1135043.00, 1/4 HP, 83 RPM, 90VDC, TENV, 13, 30:1 Ratio, 125 In-Lbs M1135043.00
- LEESON Permanent Magnetic Dc Gear Motor M1135042.00
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A 52JE58
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A 52JE52
- DAYTON DC Gearmotor, RPM 64, 90 VDC 5LAF1
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV M1135231.00
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A 52JE57
- Bison Gear & Engineering DC Gear Motors