Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 11 rpm, TEFC, 115/230VAC

  • Zoro #: G0080985
  • Mfr #: 026-725E0150F
$782.79
  • Enclosure: TEFC
  • Item: AC Gearmotor
  • Capacitor Required: 30 MFD 370V Capacitor
See full product details
This item ships free.

Bison #026-725E0150F Specifications

  • Zoro #: G0080985
  • Mfr #: 026-725E0150F
Enclosure: TEFC Item: AC Gearmotor
Capacitor Required: 30 MFD 370V Capacitor Phase: 1
RPM Range: 0 to 15 Shaft: Hollow Output
Thermal Protection: None Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gear Ratio: 150:1 Max. Torque: 570.0 in-lb
Motor Type: PSC Gearmotor Shaft Orientation: Right Angle
Insulation Class: F Gearmotor Type: AC Gearmotor
Rotation: Reversible Gearmotor Brake Type: None
Reversible Shaft Output: Yes Seals: Lip-Type
Gearmotor Voltage: 115/230V AC Gear Material: Steel
Gear Case Material: Aluminum Full Load Amps: 1.9/1.5 and 1/0.84
Gearmotor Shaft Type: Hollow Lubrication: Grease
Housing: Gearbox Powdered Coated Paint, Motor Anodized Standards: cURus
Length Less Shaft: 13 5/8 in Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Bearings: Ball Service Factor: 1
Number of Brake Discs Required: 0 Gearmotor Rotation: CW/CCW
Gear Type: Hypoid Max. Ambient Temp.: 40 Degrees C
Voltage: 115/230 Brake: None
No Load RPM: 11 RPM Gearmotor Phase: 1
Overhung Load: 820 lb Nameplate RPM: 11 RPM
Overall Length: 13.625 in Hz: 60/50 Hz
Gearmotor Mounting Position: All Angle Input HP: 1/8 hp
Mounting: All-Positions Shaft Orientation: Right Angle
Shaft Length (In.): Includes:
Shaft Dia. (In.): Dimension B:
Dimension U: Length Less Shaft (In.):
Keyway Size: Dimension X:
Motor Shaft Design: Dimension D1:
RPM @ 50 Hz: Dimension E:
Mounting Holes: Duty Cycle:
Dimension BA: Height (Dimension O):
Dimension A: Dimension N:
Gear Case: Shaft Dia. (Dimension U):
Dimension AB: Agency Compliance:
Dimension H: HP:
Mounting Holes O.C. (In.): Dimension Z:
Full Load Torque (In.-Lbs.): Dimension L:
Capacitor Included: Mounting Hole Dia. (In.):
Dimension D2: Dimension S:
Dimension C: Gears:
Dimension D: Dimension F:
Shaft Length (Dimension V): Ambient (C):
Dimension AA: Starting Torque:
Finish: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 570.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 11 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 820 lb, Input HP 1/8 hp, Gear Ratio 150:1, Full Load Amps 1.9/1.5 and 1/0.84, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0150F