Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 11 rpm, TEFC, 115VAC

  • Zoro #: G0081116
  • Mfr #: 026-725A0150F
$736.45
  • Gear Type: Hypoid
  • Length Less Shaft: 13 5/8 in
  • Mounting: All-Positions
See full product details
This item ships free.

Bison #026-725A0150F Specifications

  • Zoro #: G0081116
  • Mfr #: 026-725A0150F
Gear Type: Hypoid Length Less Shaft: 13 5/8 in
Mounting: All-Positions Service Factor: 1
Gear Case Material: Aluminum Insulation Class: F
Phase: 1 Standards: cURus
Gearmotor Phase: 1 Enclosure: TEFC
Overall Length: 13.625 in Gearmotor Shaft Orientation: Right Angle
Brake: None Full Load Amps: 1.86
Hz: 60 Hz Shaft Orientation: Right Angle
Rotation: Reversible Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Lubrication: Grease Motor Type: PSC
Nameplate RPM: 11 RPM No Load RPM: 11 RPM
Shaft: Hollow Output RPM Range: 0 to 15
Gearmotor Mounting Position: All Angle Gearmotor Rotation: CW/CCW
Seals: Lip-Type Gearmotor Voltage: 115V AC
Max. Ambient Temp.: 40 Degrees C Number of Brake Discs Required: 0
Input HP: 1/8 hp Gearmotor Brake Type: None
Overhung Load: 820 lb Gear Ratio: 150:1
Housing: Gearbox Powdered Coated Paint, Motor Anodized Voltage: 115
Reversible Shaft Output: Yes Gear Material: Steel
Thermal Protection: None Capacitor Required: 30 MFD 370V Capacitor
Bearings: Ball Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Item: AC Gearmotor Max. Torque: 570.0 in-lb
Gearmotor Type: AC Gearmotor Gearmotor Shaft Type: Hollow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 570.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 11 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 820 lb, Input HP 1/8 hp, Gear Ratio 150:1, Full Load Amps 1.86, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0150F