Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 11 rpm, TEFC, 230/460VAC

  • Zoro #: G0080720
  • Mfr #: 027-725K0150F
$734.39
  • Gear Ratio: 150:1
  • Service Factor: 1
  • Voltage: 230/460
See full product details
This item ships free.

Bison #027-725K0150F Specifications

  • Zoro #: G0080720
  • Mfr #: 027-725K0150F
Gear Ratio: 150:1 Service Factor: 1
Voltage: 230/460 Max. Ambient Temp.: 40 Degrees C
Gearmotor Shaft Type: Hollow Overall Length: 15.375 in
Gearmotor Shaft Orientation: Right Angle Gear Type: Hypoid
Capacitor Required: None No Load RPM: 11 RPM
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Input HP: 1/8 hp
Number of Brake Discs Required: 0 Rotation: Reversible
Gearmotor Voltage: 230/460V AC Insulation Class: F
Motor Type: 3-Phase Gearmotor Rotation: CW/CCW
Gear Material: Steel Reversible Shaft Output: Yes
Shaft: Hollow Output Housing: Gearbox Powdered Coated Paint, Motor Anodized
Brake: None Shaft Orientation: Right Angle
Phase: 3 Gearmotor Type: AC Gearmotor
Gearmotor Brake Type: None Seals: Lip-Type
Hz: 60/50 Hz RPM Range: 0 to 15
Item: AC Gearmotor Gearmotor Phase: 3
Nameplate RPM: 11 RPM Standards: cURus
Length Less Shaft: 15 3/8 in Lubrication: Grease
Bearings: Ball Enclosure: TEFC
Gear Case Material: Aluminum Full Load Amps: 0.9/1.2 and 0.65/0.68
Max. Torque: 570.0 in-lb Gearmotor Mounting Position: All Angle
Thermal Protection: None Mounting: All-Positions
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Overhung Load: 820 lb
Dimension AB: Dimension D2:
Dimension H: Full Load Torque (In.-Lbs.):
Dimension E: RPM @ 50 Hz:
Mounting Holes O.C. (In.): Starting Torque:
Dimension Z: Dimension B:
Dimension BA: Dimension S:
Dimension D: Shaft Dia. (Dimension U):
Gear Case: Dimension N:
Shaft Dia. (In.): Shaft Length (Dimension V):
Height (Dimension O): Dimension L:
Keyway Size: Ambient (C):
Dimension C: Dimension A:
Length Less Shaft (In.): HP:
Mounting Hole Dia. (In.): Dimension D1:
Dimension U: Finish:
Motor Shaft Design: Shaft Length (In.):
Agency Compliance: Mounting Holes:
Includes: Dimension X:
Capacitor Included: Dimension AA:
Gears: Duty Cycle:
Dimension F: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 570.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 11 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 820 lb, Input HP 1/8 hp, Gear Ratio 150:1, Full Load Amps 0.9/1.2 and 0.65/0.68, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0150F