Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 11 rpm, TEFC, 230VAC

  • Zoro #: G0080851
  • Mfr #: 027-725G0150F
$715.85
  • Gearmotor Mounting Position: All Angle
  • Max. Ambient Temp.: 40 Degrees C
  • Lubrication: Grease
See full product details
This item ships free.

Bison #027-725G0150F Specifications

  • Zoro #: G0080851
  • Mfr #: 027-725G0150F
Gearmotor Mounting Position: All Angle Max. Ambient Temp.: 40 Degrees C
Lubrication: Grease Gearmotor Phase: 3
Gear Material: Steel Gearmotor Type: AC Gearmotor
Gear Ratio: 150:1 Standards: cURus
Gearmotor Rotation: CW/CCW Capacitor Required: None
Item: AC Gearmotor Gearmotor Shaft Orientation: Right Angle
Gearmotor Brake Type: None Housing: Gearbox Powdered Coated Paint, Motor Anodized
Enclosure: TEFC Voltage: 230
Max. Torque: 570.0 in-lb Bearings: Ball
Gearmotor Shaft Type: Hollow Nameplate RPM: 11 RPM
Overhung Load: 820 lb Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Phase: 3 Overall Length: 13.625 in
Input HP: 1/8 hp Insulation Class: F
Service Factor: 1 Gear Type: Hypoid
Shaft Orientation: Right Angle No Load RPM: 11 RPM
Length Less Shaft: 13 5/8 in Rotation: Reversible
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Shaft: Hollow Output
Seals: Lip-Type Number of Brake Discs Required: 0
RPM Range: 0 to 15 Thermal Protection: None
Full Load Amps: 0.85 Motor Type: 3-Phase
Hz: 60/50 Hz Mounting: All-Positions
Reversible Shaft Output: Yes Gearmotor Voltage: 230V AC
Gear Case Material: Aluminum Brake: None
Includes: Dimension H:
HP: Shaft Length (In.):
Dimension BA: Finish:
Gear Case: Dimension D:
Dimension U: Height (Dimension O):
Motor Shaft Design: Mounting Holes:
Shaft Dia. (Dimension U): Duty Cycle:
Shaft Length (Dimension V): Dimension S:
Gears: Ambient (C):
Dimension B: Mounting Holes O.C. (In.):
Dimension L: Mounting Hole Dia. (In.):
Dimension AB: Dimension F:
Keyway Size: Dimension AA:
Shaft Dia. (In.): Dimension Z:
Dimension C: Dimension N:
Length Less Shaft (In.): Dimension E:
Dimension A: RPM @ 50 Hz:
Capacitor Included: Dimension X:
Agency Compliance: Starting Torque:
Dimension D1: Full Load Torque (In.-Lbs.):
Dimension D2: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 570.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 11 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 820 lb, Input HP 1/8 hp, Gear Ratio 150:1, Full Load Amps 0.85, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725G0150F