Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 112 rpm, TEFC, 115/230VAC

  • Zoro #: G0080949
  • Mfr #: 026-725E0015F
$854.89
  • Gearmotor Phase: 1
  • Mounting: All-Positions
  • Overall Length: 15.375 in
See full product details
This item ships free.

Bison #026-725E0015F Specifications

  • Zoro #: G0080949
  • Mfr #: 026-725E0015F
Gearmotor Phase: 1 Mounting: All-Positions
Overall Length: 15.375 in Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Standards: cURus Housing: Gearbox Powdered Coated Paint, Motor Anodized
Gearmotor Shaft Orientation: Right Angle Thermal Protection: None
Reversible Shaft Output: Yes Bearings: Ball
Gearmotor Rotation: CW/CCW Gearmotor Voltage: 115/230V AC
Nameplate RPM: 112 RPM Hz: 60/50 Hz
Service Factor: 1 RPM Range: 101 to 150
No Load RPM: 112 RPM Gear Case Material: Aluminum
Max. Torque: 90.0 in-lb Seals: Lip-Type
Gearmotor Shaft Type: Hollow Number of Brake Discs Required: 0
Gear Ratio: 15:1 Length Less Shaft: 15 3/8 in
Insulation Class: F Item: AC Gearmotor
Voltage: 115/230 Lubrication: Grease
Gearmotor Type: AC Gearmotor Capacitor Required: 45 MFD 370V Capacitor
Overhung Load: 400 lb Gear Type: Hypoid
Max. Ambient Temp.: 40 Degrees C Gearmotor Mounting Position: All Angle
Full Load Amps: 2.4/3.1 and 1.25/1.65 Phase: 1
Gear Material: Steel Brake: None
Rotation: Reversible Enclosure: TEFC
Input HP: 1/5 hp Motor Type: PSC
Gearmotor Brake Type: None Shaft Orientation: Right Angle
Shaft: Hollow Output Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gear Case: Motor Shaft Design:
Dimension D2: Shaft Dia. (Dimension U):
RPM @ 50 Hz: Gears:
Shaft Length (Dimension V): Dimension F:
Shaft Length (In.): Dimension D:
Dimension S: Capacitor Included:
Dimension E: Dimension A:
Mounting Holes: Finish:
Starting Torque: Keyway Size:
Duty Cycle: HP:
Includes: Ambient (C):
Full Load Torque (In.-Lbs.): Length Less Shaft (In.):
Height (Dimension O): Dimension L:
Dimension BA: Dimension H:
Dimension U: Dimension AB:
Dimension Z: Dimension X:
Shaft Dia. (In.): Dimension AA:
Dimension B: Dimension C:
Dimension N: Mounting Holes O.C. (In.):
Dimension D1: Mounting Hole Dia. (In.):
Agency Compliance: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 90.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 112 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 400 lb, Input HP 1/5 hp, Gear Ratio 15:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0015F