Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 112 rpm, TEFC, 115VAC
  • Zoro #: G0081070
  • Mfr #: 026-725A0015F
$813.29
  • Brake: None
  • Nameplate RPM: 112
  • Reversible Shaft Output: Yes
See full product details
This item ships free.

Bison #026-725A0015F Specifications

  • Zoro #: G0081070
  • Mfr #: 026-725A0015F
Brake: None Nameplate RPM: 112
Reversible Shaft Output: Yes Rotation: Reversible
Thermal Protection: None Shaft Orientation: Right Angle
Gear Ratio: 15:1 Shaft: Hollow Output
Standards: cURus RPM Range: 101 to 150
Enclosure: TEFC Max. Ambient Temp.: 40 Degrees C
Number of Brake Discs Required: 0 Gearmotor Mounting Position: All Angle
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Full Load Amps: 2.61
Max. Torque: 90.0 in.-lb. Bearings: Ball
Length Less Shaft: 15-3/8" Gearmotor Type: AC Gearmotor
Gear Material: Steel Gear Case Material: Aluminum
Hz: 60 Gearmotor Shaft Type: Hollow
Service Factor: 1 Gearmotor Rotation: CW/CCW
Housing: Gearbox Powdered Coated Paint, Motor Anodized Overhung Load: 400 lb.
Voltage: 115 Mounting: All-Positions
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gear Type: Hypoid
Item: AC Gearmotor Motor Type: PSC
Lubrication: Grease Gearmotor Shaft Orientation: Right Angle
Seals: Lip-Type Input HP: 1/5
Overall Length: 15-3/8" No Load RPM: 112
Gearmotor Brake Type: None Insulation Class: F
Gearmotor Phase: 1 Gearmotor Voltage: 115VAC
Capacitor Required: 45 MFD 370V Capacitor Phase: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 90.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 112, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 400 lb., Input HP 1/5, Gear Ratio 15:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0015F