Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 112 rpm, TEFC, 230/460VAC

  • Zoro #: G0080687
  • Mfr #: 027-725K0015F
$796.19
  • Gearmotor Shaft Orientation: Right Angle
  • Shaft Orientation: Right Angle
  • Hz: 60/50 Hz
See full product details
This item ships free.

Bison #027-725K0015F Specifications

  • Zoro #: G0080687
  • Mfr #: 027-725K0015F
Gearmotor Shaft Orientation: Right Angle Shaft Orientation: Right Angle
Hz: 60/50 Hz Overhung Load: 400 lb
Gear Type: Hypoid Gear Case Material: Aluminum
Phase: 3 Gearmotor Voltage: 230/460V AC
Item: AC Gearmotor Overall Length: 15.375 in
Gearmotor Phase: 3 Insulation Class: F
Mounting: All-Positions Input HP: 1/5 hp
Gearmotor Type: AC Gearmotor Max. Torque: 90.0 in-lb
Housing: Gearbox Powdered Coated Paint, Motor Anodized Voltage: 230/460
Gearmotor Brake Type: None Shaft: Hollow Output
Gear Ratio: 15:1 Number of Brake Discs Required: 0
Gear Material: Steel Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Mounting Position: All Angle Seals: Lip-Type
Rotation: Reversible RPM Range: 101 to 150
Lubrication: Grease Brake: None
Reversible Shaft Output: Yes Full Load Amps: 1.2/1.5 and 0.81/0.86
Motor Type: 3-Phase Gearmotor Shaft Type: Hollow
Thermal Protection: None Nameplate RPM: 112 RPM
Length Less Shaft: 15 3/8 in Service Factor: 1
Max. Ambient Temp.: 40 Degrees C Bearings: Ball
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Capacitor Required: None
Gearmotor Rotation: CW/CCW No Load RPM: 112 RPM
Standards: cURus Enclosure: TEFC
Dimension D1: Dimension D:
Dimension B: Dimension S:
Starting Torque: Finish:
Shaft Length (In.): Shaft Length (Dimension V):
Dimension BA: Gear Case:
Dimension A: Dimension F:
Dimension Z: Dimension U:
Ambient (C): Dimension L:
Dimension N: Motor Shaft Design:
Dimension D2: Shaft Dia. (Dimension U):
Shaft Dia. (In.): Mounting Hole Dia. (In.):
Full Load Torque (In.-Lbs.): Length Less Shaft (In.):
HP: Duty Cycle:
Dimension E: Dimension AB:
Height (Dimension O): Dimension C:
Dimension X: Dimension AA:
Keyway Size: Mounting Holes:
Mounting Holes O.C. (In.): Capacitor Included:
Agency Compliance: Gears:
Dimension H: RPM @ 50 Hz:
Includes: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 90.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 112 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 400 lb, Input HP 1/5 hp, Gear Ratio 15:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0015F