Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 112 rpm, TEFC, 230VAC

  • Zoro #: G0080818
  • Mfr #: 027-725G0015F
$777.65
  • Gear Type: Hypoid
  • Motor Type: 3-Phase
  • RPM Range: 101 to 150
See full product details
This item ships free.

Bison #027-725G0015F Specifications

  • Zoro #: G0080818
  • Mfr #: 027-725G0015F
Gear Type: Hypoid Motor Type: 3-Phase
RPM Range: 101 to 150 Capacitor Required: None
Seals: Lip-Type Gearmotor Phase: 3
Reversible Shaft Output: Yes Gearmotor Type: AC Gearmotor
Full Load Amps: 1.10 Gearmotor Voltage: 230V AC
Gear Case Material: Aluminum Service Factor: 1
Item: AC Gearmotor Gearmotor Shaft Orientation: Right Angle
Thermal Protection: None Bearings: Ball
Gearmotor Brake Type: None Standards: cURus
Hz: 60/50 Hz Input HP: 1/5 hp
Rotation: Reversible Max. Ambient Temp.: 40 Degrees C
Max. Torque: 90.0 in-lb Mounting: All-Positions
Lubrication: Grease Number of Brake Discs Required: 0
Enclosure: TEFC Insulation Class: F
No Load RPM: 112 RPM Gearmotor Shaft Type: Hollow
Overhung Load: 400 lb Shaft: Hollow Output
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gear Ratio: 15:1 Gearmotor Mounting Position: All Angle
Shaft Orientation: Right Angle Length Less Shaft: 13 5/8 in
Gear Material: Steel Overall Length: 13.625 in
Voltage: 230 Nameplate RPM: 112 RPM
Phase: 3 Gearmotor Rotation: CW/CCW
Housing: Gearbox Powdered Coated Paint, Motor Anodized Brake: None
Dimension AB: RPM @ 50 Hz:
Mounting Holes: Keyway Size:
Shaft Length (In.): Gear Case:
Dimension AA: Dimension D1:
Motor Shaft Design: Dimension D:
Dimension N: Shaft Length (Dimension V):
Capacitor Included: Shaft Dia. (Dimension U):
Dimension U: Finish:
Dimension BA: Includes:
Mounting Holes O.C. (In.): Mounting Hole Dia. (In.):
Agency Compliance: Dimension A:
Starting Torque: Dimension X:
HP: Dimension Z:
Shaft Dia. (In.): Dimension B:
Duty Cycle: Ambient (C):
Dimension S: Dimension H:
Length Less Shaft (In.): Full Load Torque (In.-Lbs.):
Dimension C: Dimension L:
Gears: Dimension D2:
Dimension F: Height (Dimension O):
Dimension E: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 90.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 112 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 400 lb, Input HP 1/5 hp, Gear Ratio 15:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0015F