Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 14 rpm, TEFC, 115/230VAC

  • Zoro #: G0080991
  • Mfr #: 026-725E0120F
$782.79
  • Rotation: Reversible
  • Bearings: Ball
  • Gearmotor Phase: 1
See full product details
This item ships free.

Bison #026-725E0120F Specifications

  • Zoro #: G0080991
  • Mfr #: 026-725E0120F
Rotation: Reversible Bearings: Ball
Gearmotor Phase: 1 Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Seals: Lip-Type Enclosure: TEFC
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Length Less Shaft: 13 5/8 in
Gearmotor Rotation: CW/CCW Shaft Orientation: Right Angle
Reversible Shaft Output: Yes Insulation Class: F
Gear Case Material: Aluminum Voltage: 115/230
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gearmotor Shaft Type: Hollow
Lubrication: Grease Max. Torque: 450.0 in-lb
Gear Material: Steel Gearmotor Mounting Position: All Angle
Number of Brake Discs Required: 0 Item: AC Gearmotor
Phase: 1 Mounting: All-Positions
Standards: cURus Gearmotor Voltage: 115/230V AC
Full Load Amps: 1.9/1.5 and 1/0.84 Brake: None
Gearmotor Brake Type: None Gear Type: Hypoid
Thermal Protection: None Input HP: 1/8 hp
Gearmotor Type: AC Gearmotor No Load RPM: 14 RPM
Gear Ratio: 120:1 Service Factor: 1
Capacitor Required: 30 MFD 370V Capacitor Motor Type: PSC
Nameplate RPM: 14 RPM Overhung Load: 780 lb
RPM Range: 0 to 15 Hz: 60/50 Hz
Shaft: Hollow Output Gearmotor Shaft Orientation: Right Angle
Overall Length: 13.625 in Max. Ambient Temp.: 40 Degrees C
Dimension D2: Agency Compliance:
Shaft Dia. (Dimension U): Dimension C:
Dimension N: Dimension L:
Dimension F: Capacitor Included:
Mounting Holes: Dimension D:
Finish: Mounting Holes O.C. (In.):
Dimension BA: Motor Shaft Design:
Ambient (C): Height (Dimension O):
Shaft Length (Dimension V): Shaft Length (In.):
Dimension D1: Dimension AA:
Length Less Shaft (In.): Dimension B:
Mounting Hole Dia. (In.): HP:
RPM @ 50 Hz: Gears:
Gear Case: Duty Cycle:
Dimension H: Dimension E:
Dimension S: Full Load Torque (In.-Lbs.):
Shaft Dia. (In.): Dimension AB:
Starting Torque: Dimension Z:
Dimension U: Dimension X:
Keyway Size: Includes:
Dimension A: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 450.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 14 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 780 lb, Input HP 1/8 hp, Gear Ratio 120:1, Full Load Amps 1.9/1.5 and 1/0.84, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0120F