Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 14 rpm, TEFC, 115VAC

  • Zoro #: G0081125
  • Mfr #: 026-725A0120F
$736.45
  • Voltage: 115
  • Brake: None
  • Hz: 60 Hz
See full product details
This item ships free.

Bison #026-725A0120F Specifications

  • Zoro #: G0081125
  • Mfr #: 026-725A0120F
Voltage: 115 Brake: None
Hz: 60 Hz Max. Torque: 450.0 in-lb
Gear Ratio: 120:1 Gearmotor Voltage: 115V AC
Gearmotor Phase: 1 Insulation Class: F
Gearmotor Brake Type: None Gearmotor Shaft Orientation: Right Angle
Service Factor: 1 Gearmotor Type: AC Gearmotor
Gear Material: Steel Length Less Shaft: 13 5/8 in
No Load RPM: 14 RPM Rotation: Reversible
Max. Ambient Temp.: 40 Degrees C Thermal Protection: None
Gearmotor Mounting Position: All Angle Bearings: Ball
Item: AC Gearmotor Housing: Gearbox Powdered Coated Paint, Motor Anodized
Number of Brake Discs Required: 0 Phase: 1
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Enclosure: TEFC
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Overhung Load: 780 lb
Shaft: Hollow Output Shaft Orientation: Right Angle
Standards: cURus Capacitor Required: 30 MFD 370V Capacitor
Gear Type: Hypoid Input HP: 1/8 hp
RPM Range: 0 to 15 Motor Type: PSC
Gear Case Material: Aluminum Nameplate RPM: 14 RPM
Lubrication: Grease Overall Length: 13.625 in
Seals: Lip-Type Full Load Amps: 1.86
Gearmotor Rotation: CW/CCW Mounting: All-Positions
Reversible Shaft Output: Yes Gearmotor Shaft Type: Hollow
Keyway Size: HP:
Shaft Length (In.): Dimension U:
Dimension L: Dimension S:
Shaft Dia. (In.): Mounting Hole Dia. (In.):
Dimension BA: Gear Case:
Dimension F: Gears:
RPM @ 50 Hz: Dimension D1:
Shaft Length (Dimension V): Motor Shaft Design:
Dimension C: Dimension N:
Shaft Dia. (Dimension U): Dimension D:
Full Load Torque (In.-Lbs.): Includes:
Finish: Dimension Z:
Ambient (C): Mounting Holes O.C. (In.):
Dimension AA: Duty Cycle:
Dimension D2: Mounting Holes:
Starting Torque: Agency Compliance:
Length Less Shaft (In.): Dimension AB:
Height (Dimension O): Dimension X:
Dimension B: Dimension H:
Dimension A: Capacitor Included:
Dimension E: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 450.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 14 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 780 lb, Input HP 1/8 hp, Gear Ratio 120:1, Full Load Amps 1.86, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0120F