Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 14 rpm, TEFC, 230/460VAC

  • Zoro #: G0080739
  • Mfr #: 027-725K0120F
$734.39
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Seals: Lip-Type
  • Input HP: 1/8 hp
See full product details
This item ships free.

Bison #027-725K0120F Specifications

  • Zoro #: G0080739
  • Mfr #: 027-725K0120F
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Seals: Lip-Type
Input HP: 1/8 hp Gear Type: Hypoid
Gearmotor Brake Type: None Voltage: 230/460
Gearmotor Rotation: CW/CCW Max. Ambient Temp.: 40 Degrees C
Standards: cURus Housing: Gearbox Powdered Coated Paint, Motor Anodized
Full Load Amps: 0.9/1.2 and 0.65/0.68 Shaft Orientation: Right Angle
Gearmotor Shaft Type: Hollow Nameplate RPM: 14 RPM
Shaft: Hollow Output Phase: 3
Gear Case Material: Aluminum Gearmotor Phase: 3
Gearmotor Shaft Orientation: Right Angle Gear Material: Steel
Gearmotor Type: AC Gearmotor RPM Range: 0 to 15
Brake: None Gear Ratio: 120:1
Number of Brake Discs Required: 0 Item: AC Gearmotor
Enclosure: TEFC Capacitor Required: None
Gearmotor Voltage: 230/460V AC Insulation Class: F
Thermal Protection: None Gearmotor Mounting Position: All Angle
Max. Torque: 450.0 in-lb Service Factor: 1
Reversible Shaft Output: Yes Hz: 60/50 Hz
Overhung Load: 780 lb Lubrication: Grease
Motor Type: 3-Phase Overall Length: 15.375 in
Mounting: All-Positions Bearings: Ball
Length Less Shaft: 15 3/8 in No Load RPM: 14 RPM
Rotation: Reversible Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Dimension S: Height (Dimension O):
Length Less Shaft (In.): Dimension L:
Dimension N: Capacitor Included:
Includes: Dimension F:
Dimension BA: Keyway Size:
Dimension D1: Dimension AA:
Mounting Holes O.C. (In.): Agency Compliance:
Dimension H: HP:
Full Load Torque (In.-Lbs.): Dimension X:
Dimension D2: Gears:
Motor Shaft Design: RPM @ 50 Hz:
Ambient (C): Shaft Dia. (Dimension U):
Gear Case: Starting Torque:
Dimension E: Mounting Hole Dia. (In.):
Finish: Mounting Holes:
Dimension AB: Shaft Dia. (In.):
Dimension U: Shaft Length (In.):
Dimension D: Dimension Z:
Dimension B: Shaft Length (Dimension V):
Dimension C: Duty Cycle:
Dimension A: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 450.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 14 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 780 lb, Input HP 1/8 hp, Gear Ratio 120:1, Full Load Amps 0.9/1.2 and 0.65/0.68, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0120F